Motion
81421201

REXNORD INC
81421201

Table Top Chain - Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05020782
MFR #81421201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81421201

Table Top Chain - Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #05020782
MFR #81421201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81421201 LBP821K7.5 WHP

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Tan
  • Minimum Backflex Radius
    16 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    5-1/2 in
  • Operating Temperature Range
    -40 to +180 °F
  • Weight
    0.13 lbs
  • Weight per Foot
    1.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text