Overview
Mfr description
114-3233-7 LNK WHA8506-3 RH
Specifications
- Chain Pitch3/4 in
- Chain MaterialHigh Temperature Antimicrobial
- Length3 in
- Additional DetailsAnti-Microbial
- ColorWhite
- HandednessRight
- Weight0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data