Overview
Mfr description
114-2921-18 LNK WHA8505-6 RH
Specifications
- Chain Pitch3/4 in
- Chain MaterialHigh Temperature Antimicrobial
- Length6 in
- Additional DetailsAnti-Microbial
- ColorWhite
- HandednessRight
- Weight0.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data