Overview
Mfr description
114-1335-27 LNK WHA6085-6 LH
Specifications
- Chain Pitch2 in
- Chain MaterialHigh Temperature Antimicrobial
- Length6 in
- Additional DetailsAnti-Microbial
- ColorWhite
- HandednessLeft
- Weight0.11 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data