Motion
TCF1505-3

REXNORD INC
TCF1505-3

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 0.5938 in Pitch
MI ITEM #05020830
MFR #TCF1505-3
Price$95.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TCF1505-3

MCC® Flat Top Conveyor Chain Component - Straight Running, 3.000 in Width, 0.5938 in Pitch
MI ITEM #05020830
MFR #TCF1505-3

Mfr description
TCF1505-3
  • GTC1505 RubberTop® 3 Inch Wide Molded-To-Width MatTop® Chain Molded in Grey Tough Composite Material And Assembled With Acetal Pins
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.68/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.0000 in
  • Chain Pitch  
    0.59 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.02 lbs
  • Weight per Foot
    1.63 lb

Details

  • Base Chain Material
    GTC
  • Chain Material
    Grey Tough Composite
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Grey Tough Composite
  • Flight Material
    GTC
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Acetal
  • UPC_NO
    793699546033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)