Motion
LF1873TAB GRIP SS-3.75IN D NEO BK 60SH

REXNORD INC
LF1873TAB GRIP SS-3.75IN D NEO BK 60SH

10145390 / LF1873TAB GRIP SS-3.75IN D NEO BK 60SH
Mi Item #05020833
MFR #LF1873TAB GRIP SS-3.75IN D NEO BK 60SH
Price$214.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB GRIP SS-3.75IN D NEO BK 60SH

10145390 / LF1873TAB GRIP SS-3.75IN D NEO BK 60SH
Mi Item #05020833
MFR #LF1873TAB GRIP SS-3.75IN D NEO BK 60SH

Mfr description
81426256 LF1873TSS S/G GRIP 582-4
  • LF1873TAB 3.75 Inch Wide SideGrip™ Chain With Stainless Steel Base Chain
  • Top Plates Molded in Tan Low Friction Material
  • Supplied With Black Neoprene D Shaped 60 Shore A Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.02/ft

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Weight
    0.33 lbs

Details

  • Accessory Type
    Gripper
  • Country of Origin
    Mexico
  • Material
    Stainless Steel
  • UPC_NO
    698210029586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)