Overview
Mfr description
81426257 LF1873TSS S/G GRIP 582-5
- LF1873TAB 3.75 Inch Wide SideGrip™ Chain With Stainless Steel Base Chain
- Top Plates Molded in Tan Low Friction Material
- Supplied With White EPDM D Shaped 50 Shore A Grippers
Specifications
- Accessory TypeGripper
- MaterialStainless Steel
- Country of OriginMexico
- Chain Pitch1.5000 in
- UPC_NO698210138875
- Weight0.19 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data