Motion
10131504

REXNORD INC
10131504

Flat Top Conveyor Chain Accessory - Molded Split Sprocket, 25 Teeth, 2-1/2 in Bore Dia., 6.0400 in Pitch Dia.
Mi Item #05020838
MFR #10131504
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10131504

Flat Top Conveyor Chain Accessory - Molded Split Sprocket, 25 Teeth, 2-1/2 in Bore Dia., 6.0400 in Pitch Dia.
Mi Item #05020838
MFR #10131504

Mfr description
614-271-1 SSS8500-25T 2-1/2 SQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Outside Diameter
    6.0900 in
  • Pitch Diameter  
    6.0400 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Manufacturer Upc Number
    793699411430
  • Number Of Teeth  
    25
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)