Motion
GRIP FJ NEO BK 40 3.68IN

REXNORD INC
GRIP FJ NEO BK 40 3.68IN

GRIP FJ NEO BK 40 3.68IN
MI ITEM #05020869
MFR #GRIP FJ NEO BK 40 3.68IN
Your Price$23.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GRIP FJ NEO BK 40 3.68IN

GRIP FJ NEO BK 40 3.68IN
MI ITEM #05020869
MFR #GRIP FJ NEO BK 40 3.68IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.98/each(List $27.60)

Overview

Mfr description
114-5553-1 GRIP FJ NEO BK 40SH SLOT
  • Individual fingers bend to grip every contour of your PET bottle
  • Longer fingers deflect to grip bottles consistently
  • Can be retrofit into existing SideGrip conveyors
  • Soft 40 and 50 Shore-A durometer neoprene and EPDM material protects bottles
  • Lubricated stainless steel base chain
  • Runs on standard #60 sprockets
  • PS Material has high-speed dry-running capabilities
  • Ideal for ionized air rinsers, water rinsers, elevators and lowerators
  • PS® (Platinum Series®) material greatly increases overall chain life
  • For less demanding applications the LF (Low Friction), HP™ (High Performance) and HS (Heat Stabilized) top plate materials are available

Specifications

  • Chain Pitch
    0.7500 in
  • Country of Origin
    Mexico
  • UPC_NO
    662864314091
  • Color
    Black
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text