Specifications
Dimensions
- Base To Bore Centerline3.1250 in
- Base Width3-3/16 in
- Bolt Center To Center Length7.8125 to 9.7500 in
- Bore Diameter2-15/16 in
- Overall Height6.3125 in
- Overall Length11.8125 in
- Overall Width4.0000 in
- Weight30.3 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm1700 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Seal TypeContact Seal
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210947217
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)