Motion
ZP2107 1 7/16 PILLOWBLK ROLLER BRG

REXNORD INC
ZP2107 1 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #05020932
MFR #ZP2107 1 7/16 PILLOWBLK ROLLER BRG
List Price$1,934.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZP2107 1 7/16 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #05020932
MFR #ZP2107 1 7/16 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,934.48/each for your price

Overview

Mfr description
ZP2107 PILLOW BLOCK HD W/ND BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    4.7500 to 6 in
  • Bore Type
    Round
  • Base To Bore Centerline
    1.8750 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-1/4 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    2.8750 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    7.6 lbs
  • Max Rpm
    5250 rpm
  • Manufacturer Upc Number
    698210023362
  • UPC_NO
    698210023362
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text