Motion
MP520366

REXNORD INC
MP520366

Pillow Block Roller Bearing - 2-3/16 in Bore
MI ITEM #05021018
MFR #MP520366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MP520366

Pillow Block Roller Bearing - 2-3/16 in Bore
MI ITEM #05021018
MFR #MP520366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP520366 PILLOW BLOCK HD W/HD BRG

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.7500 in
  • Weight
    16.9 lbs
  • UPC_NO
    698210933296
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought