Motion
AMP5203 2 3/16 PILLOW ROLLER BRG

REXNORD INC
AMP5203 2 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore
Mi Item #05021032
MFR #AMP5203 2 3/16 PILLOW ROLLER BRG
Price$2,732.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AMP5203 2 3/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2-3/16 in Bore
Mi Item #05021032
MFR #AMP5203 2 3/16 PILLOW ROLLER BRG

Mfr description
AMP5203 PILLOW BLOCK HD W/HD BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,732.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2-3/16 in
  • Weight
    21.2 lbs

Details

  • Bore Type
    Round
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • UPC_NO
    698210002084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)