Specifications
Dimensions
- Base To Bore Centerline2.1250 in
- Bore Diameter1-3/4 in
- Weight9.4 lbs
Details
- Bore TypeRound
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSolid
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Upc Number698210863685
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- UPC_NO698210863685
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)