Specifications
Dimensions
- Base To Bore Centerline2.7500 in
- Bore Diameter2-7/16 in
- Weight16.3 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSolid
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Manufacturer Upc Number698210861964
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- UPC_NO698210861964
Overview
Mfr description
ZAS22070540 ND P BLK FLTG W/ND BRG