Motion
ZAS2050MM

REXNORD INC
ZAS2050MM

Pillow Block Roller Bearing - 50 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #05021083
MFR #ZAS2050MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS2050MM

Pillow Block Roller Bearing - 50 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #05021083
MFR #ZAS2050MM

Mfr description
ZAS2050MM ND P BLK FLTG W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    57.15 mm
  • Base Width
    63.5 mm
  • Bolt Center To Center Length
    158.75 mm
  • Bore Diameter  
    50 mm
  • Overall Length  
    212.73 mm
  • Overall Width
    3.1250 in
  • Weight
    10.9 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699342512
  • Max Rpm
    4050 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    28890 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699342512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)