Motion
ZAS2075MM

REXNORD INC
ZAS2075MM

Pillow Block Roller Bearing - 75 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #05021085
MFR #ZAS2075MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS2075MM

Pillow Block Roller Bearing - 75 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #05021085
MFR #ZAS2075MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZAS2075MM ND P BLK FLTG W/ND BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    206.38 mm
  • Bore Type
    Straight
  • Base To Bore Centerline
    82.55 mm
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Standard Duty
  • Base Width
    80.96 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.0000 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    57750 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    26 lbs
  • Max Rpm
    2800 rpm
  • Manufacturer Upc Number
    698210913977
  • UPC_NO
    698210913977
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text