Motion
ZAS2085MM 85MM PILLOWBLK ROLLER BRG

REXNORD INC
ZAS2085MM 85MM PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #05021086
MFR #ZAS2085MM 85MM PILLOWBLK ROLLER BRG
List Price$13,577.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZAS2085MM 85MM PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #05021086
MFR #ZAS2085MM 85MM PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,577.18/each for your price

Overview

Mfr description
ZAS2085MM ND P BLK FLTG W/ND BRG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    254 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    95.25 mm
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Standard Duty
  • Base Width
    87.31 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.3750 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    84330 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    41.8 lbs
  • Max Rpm
    2400 rpm
  • Manufacturer Upc Number
    793699670202
  • UPC_NO
    793699670202
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text