Overview
Mfr description
MAS540076 ND P BLK FLTG W/HD BRG
Specifications
- Bore Diameter
- Bolt Center To Center Length10.8750 in
- Bore TypeStraight
- Base To Bore Centerline4.1250 in
- Overall Length
- Locking DeviceConcentric Collar
- Housing MaterialCast Iron
- Housing ConstructionSolid
- Type Of BearingSpherical Roller
- Overall Height
- Base Width4-1/8 in
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Overall Width6.2500 in
- Seal TypeContact Seal
- Radial Dynamic Load Capacity118000 lbf
- Radial Static Load Capacity127500 lbf
- Lubrication TypeLubrication Fitting
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Weight60 lbs
- Max Rpm1200 rpm
- UPC_NO698210008529
- Locking TypeDouble Concentric Collar
- Number Of Mounting Holes2
- Mounting Type2-Bolt Base
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data