Motion
81434001

REXNORD INC
81434001

LPC279 K3.25 PS
MI ITEM #05021122
MFR #81434001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81434001

LPC279 K3.25 PS
MI ITEM #05021122
MFR #81434001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81434001 LPC279 K3.25 PS

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    Silver
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    2-3/4 in
  • Pin Diameter
    0.28 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Guide Clearance Curve
    1-3/4 in
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.08 lbs
  • Weight per Foot
    0.79 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought