Specifications
Dimensions
- Base Height2.7500 in
- Base To Bore Centerline2.7500 in
- Base Width2-11/16 in
- Bolt Center Diameter6.9400 to 8.7500 in
- Bolt Center To Center Length6.9375 to 8.7500 in
- Bore Diameter2.4375 in
- Bore Inside Diameter2.4375 in
- Bore Length4.3800 in
- Housing Dimensions10.5000 x 4.3800 x 5.5000 in
- Housing Width4.3800 in
- Inner Race Width4.3800 in
- Insert Outer Diameter2.9010 in
- Inside Diameter2.4375 in
- Length10.5000 in
- Length Through Bore4.3800 in
- Max Bolt Hole Spacing8.7500 in
- Min Bolt Hole Spacing6.9400 in
- Outer Diameter2.9010 in
- Outer Diameter TypeSpherical
- Overall Height5.5000 in
- Overall Length10.5000 in
- Overall Width4.3750 in
- Shaft Diameter2.4375 in
- Weight19.5 lbs
- Width4.3800 in, 111.25 mm
Details
- Additional DetailsRelubricatable | Powder Coated Housing
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage TypePolymer
- Closure TypeClearance Seal
- Compatible Frame TypeType E
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen6.9400 to 8.7500 in
- Duty TypeHeavy Duty
- Expansion Capability9.65 mm
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483208080
- Housing ConfigurationSolid
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceDouble Concentric Collar
- Locking TypeDouble Concentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberZEPS5207
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm3300 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity38200 lbf
- Radial Static Load Capacity46800 lbf
- RelubricatableYes
- Replacement BearingZCS5207
- Replacement SealZS8
- Retainer MaterialEngineered Polymer
- Retainer TypeEngineered Polymer
- Rolling ElementSpherical Roller
- SealClearance
- Seal TypeClearance/Non-Contact
- Sealing TypeClearance
- Self AligningYes
- SeriesZEPS5000
- Shaft AttachmentDouble Set Collar
- Standards MetANSI/ABMA STD 9-1990
- TypeTwo Bolttype E
- Type Of BearingSpherical Roller
- UPC_NO698210226282
Overview
Mfr description
ZEPS5207 PILLOW BLOCK FLT W/HD BR