Motion
P963 S-3.25IN

REXNORD INC
P963 S-3.25IN

Table Top Chain - Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
MI ITEM #05021141
MFR #P963 S-3.25IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P963 S-3.25IN

Table Top Chain - Steel, Straight Running, 3.250 in Width, 0.7500 in Pitch
MI ITEM #05021141
MFR #P963 S-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P963K3.25 P963K3.25

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Steel
  • Flight Color
    White
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Guide Clearance Straight
    1.44 in
  • Operating Temperature Range
    0 to +180 °F
  • Weight
    0.18 lbs
  • Weight per Foot
    1.41 lb
  • UPC_NO
    793699473698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text