Motion
P882TAB-12IN SS316-PINS

REXNORD INC
P882TAB-12IN SS316-PINS

Table Top Chain - Side Flexing, 12.000 in Width, 1.5000 in Pitch
Mi Item #05021148
MFR #P882TAB-12IN SS316-PINS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P882TAB-12IN SS316-PINS

Table Top Chain - Side Flexing, 12.000 in Width, 1.5000 in Pitch
Mi Item #05021148
MFR #P882TAB-12IN SS316-PINS

Mfr description
P882TAB12 P882TK12 316SS PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    12.000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    2.28 in
  • Guide Clearance Straight
    2.38 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.34 in
  • Weight
    0.29 lbs
  • Weight per Foot
    2.13 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699296648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)