Motion
P831-4.5IN SS316-PINS

REXNORD INC
P831-4.5IN SS316-PINS

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, White Color
MI ITEM #05021173
MFR #P831-4.5IN SS316-PINS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P831-4.5IN SS316-PINS

Table Top Chain - Straight Running, 4.5000 in Flight Width, 1.5000 in Chain Pitch, White Color
MI ITEM #05021173
MFR #P831-4.5IN SS316-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81400292 P831K4.5 316SS PIN

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Weight
    0.10 lbs
  • Weight per Foot
    3/4 lb
  • UPC_NO
    698210122560

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text