Motion
P821K7-1/2

REXNORD INC
P821K7-1/2

MADE TO ORDER - CALL FOR PRICE
MI ITEM #05021174
MFR #P821K7-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P821K7-1/2

MADE TO ORDER - CALL FOR PRICE
MI ITEM #05021174
MFR #P821K7-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
P821K7-1/2 P821K7.5 316SS PIN

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    5-1/2 in
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Weight
    0.21 lbs
  • Weight per Foot
    1.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text