Motion
P820K4.5AYC

REXNORD INC
P820K4.5AYC

Table Top Chain - Straight Running, 4.500 in Width, 1.5000 in Pitch
MI ITEM #05021178
MFR #P820K4.5AYC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P820K4.5AYC

Table Top Chain - Straight Running, 4.500 in Width, 1.5000 in Pitch
MI ITEM #05021178
MFR #P820K4.5AYC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.69 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    0 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA

Overview

Mfr description
P820K4.5AYC P820K4.5 PLAS PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought