Motion
P820-4.5IN

REXNORD INC
P820-4.5IN

Table Top Chain - Straight Running, 4.500 in Width, 1.5000 in Pitch
Mi Item #05021179
MFR #P820-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P820-4.5IN

Table Top Chain - Straight Running, 4.500 in Width, 1.5000 in Pitch
Mi Item #05021179
MFR #P820-4.5IN

Mfr description
P820K4.5B P820K4.5 SS PIN
  • P820 4.5 Inch Wide TableTop® Chain Molded in White Chemical Resistant Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.69 lb

Details

  • Base Chain Material
    P
  • Chain Material
    White Chemical Resistant
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White Chemical Resistant
  • Flight Material
    P
  • Operating Temperature Range
    0 to +180 °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210848002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)