Motion
P820-3.25IN PP-PINS

REXNORD INC
P820-3.25IN PP-PINS

Table Top Chain - Straight Running, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05021183
MFR #P820-3.25IN PP-PINS
List Price$83.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P820-3.25IN PP-PINS

Table Top Chain - Straight Running, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05021183
MFR #P820-3.25IN PP-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.50/ft for your price

Overview

Mfr description
P820K31/4AYC P820K3.25 PLAS PIN

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Color
    White
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    0 to +180 °F
  • Weight
    0.06 lbs
  • Weight per Foot
    0.56 lb
  • UPC_NO
    698210835965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text