Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P1873SSK3.25

Table Top Chain - Stainless Steel, Side Flexing, 3.250 in Width, 0.7500 in Pitch
MI ITEM #05021195
MFR #P1873SSK3.25

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P1873SSK3.25 P1873TSSK3.25

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Stainless Steel
  • Flight Color
    White
  • Flight Thickness
    0.16 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Standards Met
    FDA
  • Guide Clearance Straight
    1.31 in
  • Guide Clearance Curve
    1.38 in
  • Operating Temperature Range
    0 to +180 °F
  • Weight
    0.17 lbs
  • Weight per Foot
    1.41 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought