Overview
Mfr description
81422957 P1873TK12
Specifications
- Chain TypeTable Top Chain
- Component StyleSide Flexing
- Chain Or Flight Width
- Chain Pitch
- Base Chain MaterialSteel
- Flight Thickness0.16 in
- Minimum Backflex Radius12 in
- Pin Diameter0.2 in
- Standards MetFDA
- Guide Clearance Straight1.31 in
- Guide Clearance Curve1.38 in
- Operating Temperature Range0 to +180 °F
- Weight0.25 lbs
- Weight per Foot2.02 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data