Motion
81404802

REXNORD INC
81404802

Table Top Chain - Stainless Steel, Side Flexing, 2.000 in Width, 0.5000 in Pitch
Mi Item #05021198
MFR #81404802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81404802

Table Top Chain - Stainless Steel, Side Flexing, 2.000 in Width, 0.5000 in Pitch
Mi Item #05021198
MFR #81404802

Mfr description
81404802 P1843TSSK2
  • P1843TAB 2 Inch Wide TableTop Chain With Stainless Steel Base Chain And Top Plates Molded In White Chemical Resistant Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0000 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.13 in
  • Guide Clearance Curve
    0.84 in
  • Guide Clearance Straight
    0.88 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.14 in
  • Weight
    0.20 lbs
  • Weight per Foot
    0.59 lb

Details

  • Base Chain Material
    P
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    White
  • Flight Material
    P
  • Operating Temperature Range
    0 to +140 (Wet) °F, 0 to +180 (Dry) °F
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)