Motion
614-208-2

REXNORD INC
614-208-2

Flat Top Conveyor Chain Sprocket - 21 Teeth, 3-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021225
MFR #614-208-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-208-2

Flat Top Conveyor Chain Sprocket - 21 Teeth, 3-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021225
MFR #614-208-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
614-208-2 NS9608-21T 3-1/2 SQ

Specifications

  • Bore Diameter
    3-1/2 in
  • Number Of Teeth
  • Number Of Strands Across
    1
  • Length Through Bore
    63.5 mm
  • Sprocket Material
    Thermoplastic Elastomer
  • Outside Diameter
    258.6 mm
  • Weight
    3.22 lbs
  • Hub Type
    Wide
  • Pitch
    255.63 mm
  • Tooth Width
    13.5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text