Motion
NS882-12T 30MM 1KW PA

REXNORD INC
NS882-12T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 12 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021234
MFR #NS882-12T 30MM 1KW PA
Price$115.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS882-12T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 12 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021234
MFR #NS882-12T 30MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$115.21/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    149.9 mm
  • Pitch
    147.22 mm
  • Pitch Diameter  
    5.7950 in
  • Tooth Width
    22.2 mm
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS882
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210872052

Overview

Mfr description
614-29-30 NS882-12T 30MM KW
  • 882 Series Molded Split Sprocket with 12Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought