Motion
NS882-12T 1-7/16IN I PA

REXNORD INC
NS882-12T 1-7/16IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 12 Teeth, 1 7/16 in Bore Dia., 5.795 in Pitch Dia., PA Material
Mi Item #05021239
MFR #NS882-12T 1-7/16IN I PA
Price$221.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS882-12T 1-7/16IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 12 Teeth, 1 7/16 in Bore Dia., 5.795 in Pitch Dia., PA Material
Mi Item #05021239
MFR #NS882-12T 1-7/16IN I PA

Mfr description
614-29-9 NS882-12T 1-7/16 IDL
  • 882 Series Molded Split Sprocket with 12Teeth and a 1-7/16in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.18/each

Specifications

Dimensions

  • Bore Diameter
    1 7/16 in
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    149.9 mm
  • Pitch
    147.22 mm
  • Pitch Diameter  
    5.795 in
  • Tooth Width
    22.2 mm
  • Weight
    2.00 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS882
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210865344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)