Motion
614-100-4

REXNORD INC
614-100-4

Flat Top Conveyor Chain Sprocket - 11 Teeth, 1-7/16 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05021254
MFR #614-100-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-100-4

Flat Top Conveyor Chain Sprocket - 11 Teeth, 1-7/16 in Bore Dia., Thermoplastic Elastomer Material
Mi Item #05021254
MFR #614-100-4

Mfr description
614-100-4 NS882-11T 1-7/16 KWSS
  • 882 Series Molded Split Sprocket with 11Teeth and a 1-7/16in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 7/16 in
  • Length Through Bore
    41.3 mm
  • Outside Diameter
    137.4 mm
  • Pitch
    135.26 mm
  • Pitch Diameter  
    5.3240 in
  • Tooth Width
    22.2 mm
  • Weight
    1.00 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS882
  • Hub Type
    Wide
  • Number Of Strands Across
    1
  • Number Of Teeth  
    11
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)