Motion
NS882-11T 1IN RSB PA ENG

REXNORD INC
NS882-11T 1IN RSB PA ENG

NS882-11T 1IN RSB PA ENG
MI ITEM #05021259
MFR #NS882-11T 1IN RSB PA ENG
List Price$231.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS882-11T 1IN RSB PA ENG

NS882-11T 1IN RSB PA ENG
MI ITEM #05021259
MFR #NS882-11T 1IN RSB PA ENG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.34/each for your price

Overview

Mfr description
614-100-ENG NS882-11T 1 RSB

Specifications

  • Sprocket Type
    Machined Non-Split Sprocket
  • Bore Type
    Rough Stock
  • Bore Diameter
    1 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    5.4100 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.66 lbs
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text