Motion
NS881-27T 1-3/16IN 1KW1SS PA

REXNORD INC
NS881-27T 1-3/16IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 27 Teeth, 1 3/16 in Bore Dia., 6.5040 in Pitch Dia., PA Material
Mi Item #05021270
MFR #NS881-27T 1-3/16IN 1KW1SS PA
Price$265.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS881-27T 1-3/16IN 1KW1SS PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 27 Teeth, 1 3/16 in Bore Dia., 6.5040 in Pitch Dia., PA Material
Mi Item #05021270
MFR #NS881-27T 1-3/16IN 1KW1SS PA

Mfr description
614-45-2 NS881-27T 1-3/16 KWSS
  • 881 Series Molded Split Sprocket with 27Teeth and a 1-3/16in Round Shaft-ready Bore with 1 Keyway and 1 Setscrew in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.38/each

Specifications

Dimensions

  • Bore Diameter
    1 3/16 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    166.6 mm
  • Pitch
    165.2 mm
  • Pitch Diameter  
    6.5040 in
  • Tooth Width
    31.8 mm
  • Weight
    1.40 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS881
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    27
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210869335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)