Motion
NS881-25T 1IN RSB PA ENG

REXNORD INC
NS881-25T 1IN RSB PA ENG

NS881-25T 1IN RSB PA ENG
MI ITEM #05021288
MFR #NS881-25T 1IN RSB PA ENG
Your Price$230.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS881-25T 1IN RSB PA ENG

NS881-25T 1IN RSB PA ENG
MI ITEM #05021288
MFR #NS881-25T 1IN RSB PA ENG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$230.83/each(List $265.45)

Overview

Mfr description
614-44-ENG NS881-25T 1 RSB

Specifications

  • Sprocket Type
    Machined Non-Split Sprocket
  • Bore Type
    Rough Stock
  • Bore Diameter
    1 in
  • Pitch Diameter
  • Number Of Teeth
  • Outside Diameter
    6.0700 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    1.15 lbs
  • Storage Dimension Height
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text