Specifications
Dimensions
- Bore Diameter1.0000 in
- Pitch Diameter5.3240 in
- Weight0.66 lbs
Details
- Bore TypeRough Stock
- MaterialNylon
- Number Of Teeth11
- Sprocket TypeMolded Split
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)