Motion
NS880-10T 30MM 1KW PA

REXNORD INC
NS880-10T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 10 Teeth, 30 mm Bore Dia.
Mi Item #05021349
MFR #NS880-10T 30MM 1KW PA
Price$134.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS880-10T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 10 Teeth, 30 mm Bore Dia.
Mi Item #05021349
MFR #NS880-10T 30MM 1KW PA

Mfr description
L0880662211 NS880-10T 30MM KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.79/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    4.8200 in
  • Pitch Diameter  
    4.8540 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    10
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    698210620356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)