Motion
NS8500-27T 1-1/2IN I PA

REXNORD INC
NS8500-27T 1-1/2IN I PA

Flat Top Conveyor Chain Sprocket - 27 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021371
MFR #NS8500-27T 1-1/2IN I PA
Price$105.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-27T 1-1/2IN I PA

Flat Top Conveyor Chain Sprocket - 27 Teeth, 1-1/2 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021371
MFR #NS8500-27T 1-1/2IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.21/each

Specifications

Dimensions

  • Bore Diameter
    1 1/2 in
  • Length Through Bore
    39 mm
  • Outside Diameter
    166.9 mm
  • Pitch
    165.63 mm
  • Pitch Diameter  
    6.520 in
  • Weight
    1.18 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    2
  • Number Of Teeth  
    27
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699409789

Overview

Mfr description
614-196-19 NS8500-27T 1-1/2 IDLER
  • 8500 Series Molded Split Sprocket with 27Teeth and a 1-1/2in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought