Motion
NS8500-25T 40MM 1KW PA

REXNORD INC
NS8500-25T 40MM 1KW PA

Flat Top Conveyor Chain Sprocket - 25 Teeth, 40 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021391
MFR #NS8500-25T 40MM 1KW PA
Price$113.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-25T 40MM 1KW PA

Flat Top Conveyor Chain Sprocket - 25 Teeth, 40 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021391
MFR #NS8500-25T 40MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.18/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Length Through Bore
    39 mm
  • Outside Diameter
    154.7 mm
  • Pitch
    153.42 mm
  • Pitch Diameter  
    6.0390 in
  • Weight
    0.78 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Hub Type
    Wide
  • Number Of Strands Across
    2
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699262261

Overview

Mfr description
614-192-40 NS8500-25T 40MM KW
  • 8500 Series Molded Split Sprocket with 25Teeth and a 40mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought