Motion
614-192-5

REXNORD INC
614-192-5

Flat Top Conveyor Chain Sprocket - 25 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021398
MFR #614-192-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
614-192-5

Flat Top Conveyor Chain Sprocket - 25 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021398
MFR #614-192-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
614-192-5 NS8500-25T 30MM IDL
  • 8500 Series Molded Split Sprocket with 25Teeth and a 30mm Round Idler Bore in PA material

Specifications

  • Sprocket Type
    Molded Split Sprocket
  • Bore Type
    Idler
  • Bore Diameter
    30 mm
  • Pitch Diameter
  • Number Of Teeth
  • Number Of Strands Across
    2
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Length Through Bore
    39 mm
  • Sprocket Material
    PA
  • Outside Diameter
    154.7 mm
  • Weight
    0.78 lbs
  • Chain Number
    NS8500
  • Hub Type
    Wide
  • Pitch
    153.42 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text