Motion
NS8500-24T 1-15/16IN I PA

REXNORD INC
NS8500-24T 1-15/16IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 24 Teeth, 1 15/16 in Bore Dia., 5.799 in Pitch Dia., PA Material
Mi Item #05021442
MFR #NS8500-24T 1-15/16IN I PA
Price$108.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-24T 1-15/16IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 24 Teeth, 1 15/16 in Bore Dia., 5.799 in Pitch Dia., PA Material
Mi Item #05021442
MFR #NS8500-24T 1-15/16IN I PA

Mfr description
614-186-13 NS8500-24T 1-15/16 IDL
  • 8500 Series Molded Split Sprocket with 24Teeth and a 1-15/16in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.47/each

Specifications

Dimensions

  • Bore Diameter
    1 15/16 in
  • Length Through Bore
    39 mm
  • Outside Diameter
    148.3 mm
  • Pitch
    147.32 mm
  • Pitch Diameter  
    5.799 in
  • Weight
    0.68 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Strands Across
    2
  • Number Of Teeth  
    24
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699408768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)