Motion
NS8500-21T 25MM 1KW PA

REXNORD INC
NS8500-21T 25MM 1KW PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 25 mm Bore Dia., 5.0790 in Pitch Dia., PA Material
Mi Item #05021462
MFR #NS8500-21T 25MM 1KW PA
Price$195.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-21T 25MM 1KW PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 21 Teeth, 25 mm Bore Dia., 5.0790 in Pitch Dia., PA Material
Mi Item #05021462
MFR #NS8500-21T 25MM 1KW PA

Mfr description
614-239-1 NS8500-21T 25MM KW
  • 8500 Series Molded Split Sprocket with 21Teeth and a 25mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.23/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Length Through Bore
    39 mm
  • Outside Diameter
    130 mm
  • Pitch
    129.01 mm
  • Pitch Diameter  
    5.0790 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Hub Material
    Nylon
  • Hub Type
    Wide
  • Material
    Nylon
  • Number Of Keyways
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699262315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)