Motion
NS8500-21T 1-1/4IN I PA

REXNORD INC
NS8500-21T 1-1/4IN I PA

Flat Top Conveyor Chain Sprocket - 21 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021476
MFR #NS8500-21T 1-1/4IN I PA
Price$89.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-21T 1-1/4IN I PA

Flat Top Conveyor Chain Sprocket - 21 Teeth, 1-1/4 in Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021476
MFR #NS8500-21T 1-1/4IN I PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.77/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    39 mm
  • Outside Diameter
    130 mm
  • Pitch
    129.01 mm
  • Pitch Diameter  
    5.079 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Type
    Wide
  • Number Of Strands Across
    2
  • Number Of Teeth  
    21
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699410754

Overview

Mfr description
614-237-11 NS8500-21T 1-1/4 IDL
  • 8500 Series Molded Split Sprocket with 21Teeth and a 1-1/4in Round Idler Bore in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought