Motion
NS8500-17T 40MM S PA

REXNORD INC
NS8500-17T 40MM S PA

Flat Top Conveyor Chain Sprocket - Molded Split, 17 Teeth, 40 mm Bore Dia., 4.0820 in Pitch Dia., Nylon Material
Mi Item #05021481
MFR #NS8500-17T 40MM S PA
Price$126.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-17T 40MM S PA

Flat Top Conveyor Chain Sprocket - Molded Split, 17 Teeth, 40 mm Bore Dia., 4.0820 in Pitch Dia., Nylon Material
Mi Item #05021481
MFR #NS8500-17T 40MM S PA

Mfr description
614-177-4 NS8500-17T 40MM SQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.25/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Pitch Diameter  
    4.0820 in
  • Weight
    0.49 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Nylon
  • Number Of Teeth  
    17
  • Sprocket Type
    Molded Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)