Motion
NS8500-17T 30MM 1KW PA

REXNORD INC
NS8500-17T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 17 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021489
MFR #NS8500-17T 30MM 1KW PA
Price$157.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-17T 30MM 1KW PA

Flat Top Conveyor Chain Sprocket - 17 Teeth, 30 mm Bore Dia., Thermoplastic Elastomer Material
MI ITEM #05021489
MFR #NS8500-17T 30MM 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.83/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore
    39 mm
  • Outside Diameter
    105.4 mm
  • Pitch
    104.65 mm
  • Pitch Diameter  
    4.1190 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Hub Type
    Wide
  • Number Of Strands Across
    2
  • Number Of Teeth  
    17
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699262186

Overview

Mfr description
614-176-30 NS8500-17T 30MM KW
  • 8500 Series Molded Split Sprocket with 17Teeth and a 30mm Round Shaft-ready Bore with 1 Keyway and No Setscrews in PA material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought