Motion
NS821-23T 1IN 1KW1SS PA KIT

REXNORD INC
NS821-23T 1IN 1KW1SS PA KIT

10191639 / NS821-23T_1IN_1KW1SS_PA_KIT
Mi Item #05021531
MFR #NS821-23T 1IN 1KW1SS PA KIT
Price$155.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS821-23T 1IN 1KW1SS PA KIT

10191639 / NS821-23T_1IN_1KW1SS_PA_KIT
Mi Item #05021531
MFR #NS821-23T 1IN 1KW1SS PA KIT

Mfr description
614-102-1 NS821-23T 1 KWSS KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.16/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter
    5.5900 in
  • Pitch Diameter  
    5.5600 in
  • Storage Dimension Height
    4.0000 in
  • Storage Dimension Length
    5.7500 in
  • Storage Dimension Width
    5.7500 in
  • Weight
    0.97 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    23
  • Sprocket Type
    Split
  • UPC_NO
    782934690983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)