Motion
NS820-27T 1IN I PA

REXNORD INC
NS820-27T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 27 Teeth, 1 in Bore Dia., 6.504 in Pitch Dia., PA Material
Mi Item #05021562
MFR #NS820-27T 1IN I PA
Price$300.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS820-27T 1IN I PA

Flat Top Conveyor Chain Sprocket - Molded Split Sprocket, 27 Teeth, 1 in Bore Dia., 6.504 in Pitch Dia., PA Material
Mi Item #05021562
MFR #NS820-27T 1IN I PA

Mfr description
614-52-5 NS820-27T 1 IDL
  • 820 Series Molded Split Sprocket with 27Teeth and a 1in Round Idler Bore in PA material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.73/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    50.8 mm
  • Outside Diameter
    166.6 mm
  • Pitch
    165.2 mm
  • Pitch Diameter  
    6.504 in
  • Weight
    1.76 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS820
  • Hub Type
    Flat
  • Material
    Nylon
  • Number Of Strands Across
    2
  • Number Of Teeth  
    27
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699414080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)